Motion
RLS 16

SKF
RLS 16

Radial/Deep Groove Ball Bearing - Straight Bore, 2.0000 in ID, 4.0000 in OD, 0.8125 in Width, Open, Without Snap Ring
Mi Item #03114332
MFR #RLS 16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 16

Radial/Deep Groove Ball Bearing - Straight Bore, 2.0000 in ID, 4.0000 in OD, 0.8125 in Width, Open, Without Snap Ring
Mi Item #03114332
MFR #RLS 16

Mfr description
RLS 16 RADIAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Fillet Radius
    0.0945 in
  • Outside Diameter  
    4.0000 in
  • Overall Width  
    0.8125 in
  • Weight
    1.6 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Description
    RLS 16 RADIAL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The RLS 16 is a 2.0000 in bore radial/deep groove ball bearing with 4.0000 in OD, 0.8125 in width, straight design, open type.
  • Manufacturer Catalog Number
    RLS 16
  • Manufacturer Upc Number
    7316577017819
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10386 lbf
  • Radial Static Load Capacity
    6519 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    RLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)