Motion
05984
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Male, Current: 15A, Voltage: 125V
MI ITEM #03114532
MFR #05984
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Male, Current: 15A, Voltage: 125V
MI ITEM #03114532
MFR #05984

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connector Size
    NEMA 5-15

Details

  • Color
    Yellow
  • Connection Orientation
    Straight
  • Current
    15 A
  • Gender
    Male
  • Insulation Material
    Vinyl
  • Voltage
    125 V

Overview

Mfr description
05984 15A/125V NEMA YEL MALE PLUG
  • Provide rugged, safe replacement ends to extend the use full life of your cord and tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought