Specifications
Dimensions
- Container Size55 gal (US)
Details
- ApplicationSlides, Food and drug processing, Knives, Food racks, Slicers, Saws, Grinders, Mixers, Guards, Conveyors, Ovens, Bottling machines, Heat-sealing equipment
- Container TypeJug
- Food GradeFood Grade
- NSF RatingH1
- Oil TypeMachine Oil
- Product TypeMachine Oil
- Temperature Range-40 to 450 °F
Help us improve this product