Motion
10S60MM

TB WOODS
10S60MM

Sleeve Coupling Flange - Shaft Hub, Size 10, 60 mm Bore, Cast Iron Material
Mi Item #03114633
MFR #10S60MM
Price$278.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10S60MM

Sleeve Coupling Flange - Shaft Hub, Size 10, 60 mm Bore, Cast Iron Material
Mi Item #03114633
MFR #10S60MM

Mfr description
10S X 60MM SURE-FLEX FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.53/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Coupling Overall Length
    4-3/8 in
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    5-11/16 in
  • Length Through Bore  
    2-23/32 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    18 (Hytrel & Urethane) hp, 4.6 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Shaft Hub
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    11350 in
  • UPC_NO
    698672027984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)