Motion
DMD-100-8C-10FT

DIAMOND CHAIN COMPANY
DMD-100-8C-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 8 Strand, 10 ft Length
MI ITEM #03114634
MFR #DMD-100-8C-10FT
Your Price$1,112.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100-8C-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 8 Strand, 10 ft Length
MI ITEM #03114634
MFR #DMD-100-8C-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,112.73/ft(List $1,335.27)

Overview

Mfr description
DMD-100-8C-10FT

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    8
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    19.05 mm
  • Link Plate Height
    30.18 mm
  • Link Plate Thickness
    3.96 mm
  • Pin Diameter
    9.53 mm
  • Chain Overall Width
    294.64 mm
  • Roller Diameter
    19.05 mm
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    854059 N
  • Transverse Pitch
    35.76 mm
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog Number
    X-347008-010
  • UPC_NO
    716647361564
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought