Specifications
Dimensions
- Package Size12 fl oz (US)
Details
- ApplicationBonding, Sealing
- ColorGold
- Cure Time24 hr
- Operating Temperature Range+65 to +100 °F
- Package TypeAerosol Can
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)