Motion
4101
Putty Knife or Scraper - Steel Blade Material, 1-1/4 in Wide, Wood Handle Material
Mi Item #03114730
MFR #4101
Price$21.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Steel Blade Material, 1-1/4 in Wide, Wood Handle Material
Mi Item #03114730
MFR #4101

Mfr description
4101 1-1/4 STIFF PUTTY KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.20/each

Specifications

Dimensions

  • Blade Width
    1-1/4 in

Details

  • Blade Material
    Steel
  • Blade Type
    Stiff
  • Handle Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)