Specifications
Dimensions
- Compatible Tube Outer Diameter1/4 in
Details
- Body Material316 Stainless Steel
- Country of OriginJP
- Fitting ShapeStraight
- SeriesKQG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)