Motion
VXR2390-20N-3D

SMC CORP OF AMERICA
VXR2390-20N-3D

Air or Water Process Solenoid Valve - 2 NPT Port, Female, 110 V ac
Mi Item #03114820
MFR #VXR2390-20N-3D
Price$284.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXR2390-20N-3D

Air or Water Process Solenoid Valve - 2 NPT Port, Female, 110 V ac
Mi Item #03114820
MFR #VXR2390-20N-3D

Mfr description
VXR2390-20N-3D 2" VALVE
  • Alleviate water hammer by using integrated check valve and low valve closing speed mechanism
  • Fluid: Water and Oil
  • Port size: 1/2 to 2 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.20/each

Specifications

Dimensions

  • Orifice Diameter
    50 mm
  • Port Size
    2 NPT
  • Weight
    4630 g

Details

  • Actuation
    Piloted Solenoid
  • Compatible Fluid Type
    Turbine Oil, Water
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    48 Cv
  • Maximum Operating Pressure
    +1.5 Mpa2
  • Operating Pressure Range
    Maximum of +1.5 MPa
  • Port Gender
    Female
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    9.5 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)