Motion
17
Gilmour® Hose Adapter - Dual Shut-Off Connector
MI ITEM #03114905
MFR #17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gilmour® Hose Adapter - Dual Shut-Off Connector
MI ITEM #03114905
MFR #17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17 2-HOSE ADAPTER W/SHUTOFF
  • Twin shut-off valves control water flow for two hoses
  • Cap type valve handles resist breakage
  • Longer legs prevent hose kinks at faucet
  • Full ball and retainer rings reduce leakage, even at low pressure
  • Durable, rustproof polymer construction
  • Not recommended for hot water use

Specifications

  • Manufacturer Product Page
  • Additional Details
    Twin shut-off valves control water flow for two hoses - Cap type valve handles resist breakage - Longer legs prevent hose kinks at faucet - Full ball and retainer rings reduce leakage, even at low pressure - Durable, rustproof polymer constructionNot recommended for hot water use
  • Height
    0.8
  • Length
    6.3
  • Quantity
    1
  • Weight
    0.20 lbs, 0.2
  • Width
    2.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought