Motion
C-UKT319D1

NTN
C-UKT319D1

Ball Bearing Take-Up Unit - Side Mount, 85 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Heavy Duty, Use with H2319X Adapter
MI ITEM #03115215
MFR #C-UKT319D1
List Price$3,702.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UKT319D1

Ball Bearing Take-Up Unit - Side Mount, 85 mm Bore, Cast Iron Housing, Adapter Mounted Collar, Heavy Duty, Use with H2319X Adapter
MI ITEM #03115215
MFR #C-UKT319D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,702.79/each for your price

Overview

Mfr description
C-UKT319D1 BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Duty Type
    Heavy Duty
  • Seal Type
    Contact Seal
  • Adapter Sleeve Part Number
    H2319X
  • Operating Temperature Range
    -40 to 250 °F
  • Overall Length
    327.0 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    180 mm
  • Series
    C-UKT
  • Replacement Bearing
    UK319D1
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    26800 lbf
  • Manufacturer Catalog Number
    C-UKT319D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359046472
  • Weight
    65.74 lbs
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    34500 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought