Motion
CL117
Checklite Safety Glasses - Scratch Resistant, Silver Lens, Gray Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #03115219
MFR #CL117
Your Price$2.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Checklite Safety Glasses - Scratch Resistant, Silver Lens, Gray Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #03115219
MFR #CL117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.61/pr(List $3.01)

Overview

Mfr description
CL117 CHECKLITE SILVER MIRROR LENS
  • Exclusive Duramass® scratch-resistant lens coating
  • Flexible spatula temple design for a comfortable fit during long use
  • Strong, lightweight polycarbonate lens
  • Near total seal of eye orbit assures the highest level of protection
  • Filters 99% of UV radiation
  • Exclusive Duramass® anti-fog lens coating available
  • Meets or exceeds ANSI Z87.1 safety standards

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Silver
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Small
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Checklite
  • Temple Style
    Spatula
  • Lens Style
    Single
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Gray
  • Logo
    Checklite
  • Approval Listing Regulations
    ANSI Z87+, MIL-PRF-31013
  • UPC_NO
    766868761179
  • Lens Color Family
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought