Motion
10-58100
Gilmour® Garden Hose - 5/8 in ID, 100 ft Long
MI ITEM #03115560
MFR #10-58100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gilmour® Garden Hose - 5/8 in ID, 100 ft Long
MI ITEM #03115560
MFR #10-58100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1058100 5/8X100' FLEXOGEN HOSE
  • 8-ply construction with 500 PSI burst strength
  • Double tire cord reinforced for strength
  • Lightweight, coils and handles easily
  • Flow Guard Plus™ protective collar resists kinks at faucet
  • Built-in washer for tight sealing
  • Kink resistant
  • Polished surface resists abrasions, stains and mildew

Specifications

  • Maximum Segment Length
    100 ft
  • Nominal Hose Inner Diameter
    5/8 in
  • Colors Available
    Green
  • Operating Pressure Range
    Maximum of 500 psi
  • Manufacturer Product Page
  • Additional Details
    8-ply construction – 500 PSI burst strength - Double tire cord reinforced for strength - Lightweight, coils and handles easily - Flow Guard Plus™ protective collar on 5/8″ and 1/2″ hoses resists kinks at faucet - Heavy-duty, cruch resistant, Full -Flo® machined metal couplings - on 1″.3/4″.5/8″ with built-in washer for tight sealing - Kink resistance - Polished surface resists abrasions, stains, and mildew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought