Motion
9CHU19B3
MI ITEM #03116011
MFR #9CHU19B3
List Price$129.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03116011
MFR #9CHU19B3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.81/each for your price

Overview

Mfr description
9CHU19B3 9" 19B U-BOLT

Specifications

  • Material
    Steel
  • Inside Width
    1-1/2 in
  • Inside Length
    9 in
  • Manufacturer Catalog
  • UPC_NO
    697950180946
  • Weight
    1.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought