Motion
NS8500-25T 40MM I PA

REXNORD INC
NS8500-25T 40MM I PA

Flat Top Conveyor Chain Sprocket - 25 Teeth, 40 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #03116061
MFR #NS8500-25T 40MM I PA
Your Price$106.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-25T 40MM I PA

Flat Top Conveyor Chain Sprocket - 25 Teeth, 40 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #03116061
MFR #NS8500-25T 40MM I PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.32/each(List $127.59)

Overview

Mfr description
614-192-4 NS8500-25T 40MM IDL
  • 8500 Series Molded Split Sprocket with 25Teeth and a 40mm Round Idler Bore in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Idler
  • Bore Diameter
    40 mm
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    2
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Material
    Thermoplastic
  • Flange Material
    Thermoplastic
  • Length Through Bore
    39 mm
  • Sprocket Material
    PA
  • Outside Diameter
    154.7 mm
  • Weight
    0.78 lbs
  • UPC_NO
    793699409673
  • Chain Number
    NS8500
  • Hub Type
    Wide
  • Pitch
    153.42 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought