Motion
0323-0260
0323-0260
MI ITEM #03116121
MFR #0323-0260
Price$478.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0323-0260
MI ITEM #03116121
MFR #0323-0260

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$478.40/each

Specifications

Details

  • Acetylene Consumption
    40 to 100 ft³/h
  • Acetylene Pressure
    12 to 15 psi
  • Gas Type
    Acetylene, Hydrogen, Oxygen
  • Oxygen Consumption
    44-110 ft³/h
  • Oxygen Pressure
    30 to 40 psi
  • UPC_NO
    716352027540

Overview

Mfr description
0323-0260 HEATING NOZZLE 10-MFA VICTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought