Motion
0323-0261
0323-0261
MI ITEM #03116122
MFR #0323-0261
Price$528.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0323-0261
MI ITEM #03116122
MFR #0323-0261

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$528.60/each

Specifications

Details

  • Acetylene Consumption
    60 to 150 ft³/h
  • Acetylene Pressure
    12 to 15 psi
  • Gas Type
    Acetylene, Hydrogen, Oxygen
  • Oxygen Consumption
    66 to 165 ft³/h
  • Oxygen Pressure
    50 to 60 psi
  • UPC_NO
    716352028189

Overview

Mfr description
0323-0261 ROSEBUD NOZZLE TYPE11 12-MFA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought