Motion
0781-0528
Welding Gas Cylinder Accessory - Brass Body Material, 9 in Overall Length
Mi Item #03116151
MFR #0781-0528
Price$763.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Gas Cylinder Accessory - Brass Body Material, 9 in Overall Length
Mi Item #03116151
MFR #0781-0528

Mfr description
0781-0528 NITROGEN REGULATOR VICTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$763.43/each

Specifications

Dimensions

  • Body Diameter
    3.500 in
  • Coefficient of Volume
    0.27
  • Maximum Inlet Pressure
    3000 psi
  • Overall Length
    9 in

Details

  • Air Delivery Rate
    5800 scfh
  • Application
    Industrial
  • Body Material
    Brass
  • Delivery Pressure Range
    5 to 125 psi
  • Diaphragm Material
    Stainless Steel
  • Gas Service
    Inert
  • Inlet Connection
    CGA-580
  • Outlet Connection
    5/8 in-18 F RH
  • Regulator Capacity
    Heavy Duty
  • Series
    Professional SR450D-580
  • Stages
    Single
  • Standards Met
    Listed to UL252 by ETL
  • Supply Pressure Range
    3000 psi
  • Supply Type
    Cylinder
  • Type
    Regulator
  • UPC_NO
    716352000741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)