Motion
DFPBH/HC60QB10C1.0

HYDAC CORP
DFPBH/HC60QB10C1.0

High Pressure Hydraulic Filter - DFP Series, 60.0000 Size, 10 micron, 16 gpm, Betamicron® (High Collapse), 4568 psi, 315 bar Max, Electric Switch - SPDT, Without Bypass Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03116739
MFR #DFPBH/HC60QB10C1.0
Price$1,347.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFPBH/HC60QB10C1.0

High Pressure Hydraulic Filter - DFP Series, 60.0000 Size, 10 micron, 16 gpm, Betamicron® (High Collapse), 4568 psi, 315 bar Max, Electric Switch - SPDT, Without Bypass Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03116739
MFR #DFPBH/HC60QB10C1.0

Mfr description
DFPBH/HC60QB10C1.0
  • The filter housings are designed to withstand pressure surges as well as high static pressure loads.
  • The screw-in bowl or lid/cap allows the filter element to be easily removed for replacement or cleaning.
  • A visual (pop-up), electrical, electrical/visual (lamp), or electronic differential type clogging indicator can be installed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,347.64/each

Specifications

Dimensions

  • Overall Length
    160 mm
  • Port 1 Size/Type
    0.689 in Manifold Ports
  • Port 2 Size/Type
    17.50 mm
  • Port Size
    0.6890 in, 17.50 mm
  • Size
    60.0000
  • Weight
    11.30 lbs

Details

  • Additional Details
    HYDAC standard manifold filter. Ports at top.
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    15805 psi
  • Collapse Rating
    3045 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    4568 psi
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure Manifold Block
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Electric Switch - SPDT
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Type
    Betamicron® (High Collapse)
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Manifold
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFP
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Valve Bypass Cracking Pressure
    Without Bypass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)