Motion
VPF62100

AMMEX CORP
VPF62100

Medical Clear Vinyl Gloves - Small Size, Vinyl, Powder Free, 4 mil Thick, Clear Color, 100 Per Box
MI ITEM #03116883
MFR #VPF62100
List Price$10.37/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
VPF62100

Medical Clear Vinyl Gloves - Small Size, Vinyl, Powder Free, 4 mil Thick, Clear Color, 100 Per Box
MI ITEM #03116883
MFR #VPF62100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.37/bx for your price

Overview

Mfr description
VPF62100 GLOVE VINYL P/F S 100/BX
  • AMMEX Medical Clear Vinyl Gloves are constructed from lightweight 4 mil thick vinyl, measuring 9.5 inches from fingertip to glove cuff.
  • Vinyl is a synthetic material made from polyvinyl chloride (PVC) and offers a loose fit, ideal for frequent glove changes. These examination gloves are also powder-free.
  • These clear disposable gloves are a great fit for medical, lab work, food service, hair salon, janitorial, and other light industrial applications.
  • Latex-free disposable gloves are ideal for those allergic to natural rubber latex. They are available in small, medium, large, and extra large sizes.

Specifications

  • Glove Size
    Small
  • Material
    Vinyl
  • Powder Style
    Powder Free
  • Thickness
    4 mil
  • Color
    Clear
  • Package Quantity
    100 Per Box
  • Manufacturer Upc Number
    697383411013
  • UPC_NO
    697383411013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought