Motion
VPF66100

AMMEX CORP
VPF66100

Medical Clear Vinyl Glove - L Size, Vinyl, Polymer Coated Surface, Powder Free, 4 mil Thick, Clear Color
Mi Item #03116885
MFR #VPF66100
Price$6.04/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
VPF66100

Medical Clear Vinyl Glove - L Size, Vinyl, Polymer Coated Surface, Powder Free, 4 mil Thick, Clear Color
Mi Item #03116885
MFR #VPF66100

Mfr description
VPF66100 GLOVE VINYL P/F L 100/BX
  • AMMEX Medical Clear Vinyl Gloves are constructed from lightweight 4 mil thick vinyl, measuring 9.5 inches from fingertip to glove cuff.
  • Vinyl is a synthetic material made from polyvinyl chloride (PVC) and offers a loose fit, ideal for frequent glove changes. These examination gloves are also powder-free.
  • These clear disposable gloves are a great fit for medical, lab work, food service, hair salon, janitorial, and other light industrial applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.04/bx

Specifications

Dimensions

  • Glove Size
    L
  • Palm Thickness - Imperial
    3 mil
  • Thickness
    4 mil

Details

  • Application
    Child Care, Dental, Food Service, Janitorial, Medical
  • Branding
    Branded
  • Color
    Clear
  • Description
    Professional Clear Vinyl Pf Exam Lg Gloves
  • Food Grade
    Yes
  • Grade
    Exam
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    VPF66100
  • Manufacturer Upc Number
    697383411037
  • Material
    Vinyl
  • Package Quantity
    100 Per Box
  • Powder Style
    Powder Free
  • Product Types
    Glove
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Polymer Coated
  • UPC_NO
    697383411037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)