Motion
GPPFT46100

AMMEX CORP
GPPFT46100

GlovePlus Disposable Glove - L Size, Latex, Textured Surface, Powder-Free, 4 mil Thick, Ivory Color
MI ITEM #03116911
MFR #GPPFT46100
Price$14.95/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
GPPFT46100

GlovePlus Disposable Glove - L Size, Latex, Textured Surface, Powder-Free, 4 mil Thick, Ivory Color
MI ITEM #03116911
MFR #GPPFT46100

Mfr description
GPPFT46100 GLOVE LATEX P/F L 100/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.95/bx

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    4 mil
  • Thickness
    4 mil

Details

  • Application
    Medical/Exam Grade
  • Branding
    Branded
  • Color
    Ivory
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Grade
    Exam
  • Latex Free
    No
  • Manufacturer Catalog Number
    GPPFT46100
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "GlovePlus"
  • Product Types
    Glove
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    697383410436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)