Motion
GPPFT44100

AMMEX CORP
GPPFT44100

GlovePlus Disposable Gloves - Medium Size, Latex, Textured Surface, Powder-Free
MI ITEM #03116928
MFR #GPPFT44100
Your Price$10.98/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
GPPFT44100

GlovePlus Disposable Gloves - Medium Size, Latex, Textured Surface, Powder-Free
MI ITEM #03116928
MFR #GPPFT44100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.98/bx(List $14.95)

Overview

Mfr description
GPPFT44100 GLOVE LATEX P/F M 100/BX

Specifications

  • Glove Size
    Medium
  • Material
    Latex
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "GlovePlus"
  • Application
    Medical/Exam Grade
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • UPC_NO
    697383410429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought