Motion
APFN44100

AMMEX CORP
APFN44100

Disposable Glove - Medium Size, Nitrile, Powder-Free, Blue Color
Mi Item #03116937
MFR #APFN44100
Price$11.17/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
APFN44100

Disposable Glove - Medium Size, Nitrile, Powder-Free, Blue Color
Mi Item #03116937
MFR #APFN44100

Mfr description
APFN44100 GLOVE NITRILE PWDRFREE, M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.17/bx

Specifications

Dimensions

  • Finger Thickness
    4 mil
  • Glove Size
    Medium
  • Palm Thickness - Imperial
    3 mil

Details

  • Application
    Child Care, Dental, Food Service, Janitorial, Medical
  • Color
    Blue
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)