Motion
GPLHD88100

AMMEX CORP
GPLHD88100

GlovePlus HD Disposable Gloves - X-Large Size, Latex, Textured Surface, Powder-Free, 15.0 mil Thick
Mi Item #03116994
MFR #GPLHD88100
Price$18.31/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
GPLHD88100

GlovePlus HD Disposable Gloves - X-Large Size, Latex, Textured Surface, Powder-Free, 15.0 mil Thick
Mi Item #03116994
MFR #GPLHD88100

Mfr description
GPLHD88100 GLOVE LATEX 15MIL P/F XL 100/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.31/bx

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    12 in
  • Thickness
    15.0 mil

Details

  • Application
    Medical/Exam Grade
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "GlovePlus HD"
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    697383916655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)