Motion
42009
SLCT PST 1/4 PT BIC
MI ITEM #03117048
MFR #42009
Price$14.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLCT PST 1/4 PT BIC
MI ITEM #03117048
MFR #42009

Mfr description
42009 SLIC-TITE THREAD & GKT COMP
  • Contains PTFE for greater sealing power
  • Pressures: 3,000 PSI (204 BAR) for gas; 10,000 PSI (680 BAR) for liquid
  • Sealing temperature: -50°F to 500°F (-46°C to 260°C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.71/each

Specifications

Dimensions

  • Height
    3.5 in
  • Length
    2 in
  • Package Size
    1/4 pt (US)
  • Weight
    0.4 lbs
  • Width
    2 in

Details

  • Application
    ABS, Air, CPVC, Metal, Natural Gas, PVC, Steam, Water
  • Base Material
    PTFE
  • Base Type
    PTFE
  • Chemical Base
    PTFE
  • Chemical Type
    PTFE Paste
  • Color
    White
  • Gas Pressure Range
    3000 psi;204 bar
  • Harmonization Code
    3214100010
  • Liquid Pressure Range
    10000 psi;680 bar
  • Max Operating Temperature
    260 °C, 500 °F
  • Operating Temperature Range
    -46 to 260 °C, -50 to 500 °F
  • Package Type
    Brush Top Cap
  • Product Form
    Paste
  • Series
    Slic-tite
  • Standards Met
    FBC System Compatible
  • Temperature Range
    -46 to 260 °C, -50 to 500 °F
  • Type
    Paste
  • UPC_NO
    048615420097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)