AMI Bearings UR206-20
AMI Bearings
UR206-20
Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
MI ITEM #03117065
MFR #UR206-20
List Price
$47.78
/each
List Price
$47.78
/each
Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
MI ITEM #03117065
MFR #UR206-20
AMI Bearings UR206-20
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
MI ITEM #03117065
MFR #UR206-20

Availability:
Factory Order
List Price
$47.78
/each
List Price
$47.78
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
UR206-20 1-1/4 SET SCREW BRG

Specifications

Bearing Material
AISI 52100 Steel
Bore Diameter
1.2500 in - 1-1/4 in
Bore Type
Cylindrical
Inner Ring Width
1.5000 in
Locking Device
Set Screw
Manufacturer Product Page
Outer Ring Width
0.7480 in
Outside Diameter
2.4409 in
Radial Dynamic Load Capacity
4410 lbf
Radial Static Load Capacity
2540 lbf
Seal Type
Contact with Slinger
Series
UR200
Product Type
Ball Insert Bearings
Bore Diameter
1-1/4 in
Bore Type
Cylindrical
Locking Device
Set Screw
Outside Diameter
2.4409 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data