Motion
240B11
Stock Bore Sprocket - 240 / 3 in, B Hub, 11 Teeth
Mi Item #03117206
MFR #240B11
Price$1,574.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, B Hub, 11 Teeth
Mi Item #03117206
MFR #240B11

Mfr description
240B11 SB 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,574.52/each

Specifications

Dimensions

  • Caliper Diameter
    8.6650 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    3.8750 in
  • Maximum Bore Diameter
    4.7500 in
  • Outside Diameter
    12.0200 in
  • Pitch Diameter
    10.6480 in
  • Tooth Width
    1.7380 in
  • Weight
    66 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039318817
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)