Motion
240B12
Stock Bore Sprocket - 240 / 3 in, B Hub, 12 Teeth
MI ITEM #03117207
MFR #240B12
List Price$1,565.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, B Hub, 12 Teeth
MI ITEM #03117207
MFR #240B12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,565.55/each for your price

Overview

Mfr description
240B12 SB 1-1/2

Specifications

  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    3.8750 in
  • Hub Diameter
    7.5000 in
  • Hub Type
    B
  • Outside Diameter
    13.0000 in
  • Caliper Diameter
    9.7160 in
  • Pitch Diameter
    11.5910 in
  • Maximum Bore Diameter
    5.3750 in
  • Tooth Width
    1.7380 in
  • Manufacturer Upc Number
    97039318824
  • UPC_NO
    097039318824
  • Weight
    72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text