Motion
240B25
Stock Bore Sprocket - 240 / 3 in, B Hub, 25 Teeth
MI ITEM #03117211
MFR #240B25
Price$3,709.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, B Hub, 25 Teeth
MI ITEM #03117211
MFR #240B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,709.00/each

Specifications

Dimensions

  • Caliper Diameter
    22.0140 in
  • Hub Diameter
    8.0000 in
  • Length Through Bore
    4.1250 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    25.5500 in
  • Pitch Diameter
    23.9360 in
  • Tooth Width
    1.7380 in
  • Weight
    254 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039318923
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318923

Overview

Mfr description
240B25 SB 1-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text