Motion
239729

GRACO INC
239729

239729
Mi Item #03117220
MFR #239729
Price$8,098.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
239729

239729
Mi Item #03117220
MFR #239729

Mfr description
239729 FIRE-BALL 425 PUMP 75:1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,098.12/each

Specifications

Dimensions

  • Outlet Port Size
    3/8 in NPT
  • Ratio
    75:1

Details

  • Applications
    Industrial, Vehicle Service
  • Body Material
    Aluminum
  • Discharge
    3/8 in NPT
  • For Use With
    120 Lb (55 Kg) Drum
  • Max Air Supply Pressure
    100 psi
  • Max Pressure
    7500 psi
  • Maximum Flow Rate
    0.33 gpm
  • Motor Option
    Pneumatic
  • O Ring Material
    Nitrile Rubber
  • Pump Body Material
    Aluminum
  • Seal
    Nitrile Rubber
  • Supp Product Iom Eng Link
  • Type Design
    Drum Grease Pump
  • Wetted Materials
    Aluminum, Brass, Carbon Steel, Leather, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)