Motion
66260195206

NORTON ABRASIVES
66260195206

Diamond Dresser -
MI ITEM #03117506
MFR #66260195206
Price$709.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195206

Diamond Dresser -
MI ITEM #03117506
MFR #66260195206

Mfr description
66260195206 7/16 X 5/8 DRESSER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$709.43/each

Specifications

Dimensions

  • For Max Wheel Diameter
    7 in
  • Length
    1-5/16 in
  • Shank Diameter
    7/16 in

Details

  • Package Quantity
    1
  • Point Type
    Multi-Point
  • Resettability
    Nonresettable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)