Motion
66260195187

NORTON ABRASIVES
66260195187

Diamond Dresser -
Mi Item #03117548
MFR #66260195187
Price$67.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195187

Diamond Dresser -
Mi Item #03117548
MFR #66260195187

Mfr description
66260195187 TOOL, DIAMOND,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.07/each

Specifications

Dimensions

  • Included Angle
    80 °
  • Length
    1 in
  • Maximum Radius
    0.01 in
  • Shank Diameter
    1/4 in

Details

  • Package Quantity
    1
  • Point Type
    Single Point
  • Radius Type
    Convex
  • Resettability
    Nonresettable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)