Motion
604-3
Screwdriver - Phillips TiP, #0 Tip Size, 3 in Blade Length, 5-3/4 in
MI ITEM #03117747
MFR #604-3
List Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #0 Tip Size, 3 in Blade Length, 5-3/4 in
MI ITEM #03117747
MFR #604-3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.68/each for your price

Overview

Mfr description
604-3 SCREWDRIVER #0X3 PHILLIPS
  • Cushion-grip handle allows for greater torque and comfort
  • Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation
  • Premium chrome plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME/ANSI specifications
  • Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips screwdrivers
  • Provides accurate fit and torque without slippage

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #0
  • Blade Length
    3 in
  • Overall Length
    5-3/4 in
  • Blade Material
    Steel
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644854545

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought