Motion
8V2550

MEGADYNE
8V2550

Narrow Unimatch Deep Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 255 in Nominal Outside Length, Smooth
Mi Item #03117758
MFR #8V2550
Price$609.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
8V2550

Narrow Unimatch Deep Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 255 in Nominal Outside Length, Smooth
Mi Item #03117758
MFR #8V2550

Mfr description
8V2550 DEEP WEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.49/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    255 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)