Specifications
Dimensions
- Length3 in
- Width1-1/2 in
Details
- AdhesivenessAdhesive
- Body Part ApplicationKnuckle
- ColorTan
- MaterialFabric
- Package Quantity40 Per Box
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)