Specifications
Dimensions
- Length2 in
- Width1-3/4 in
Details
- AdhesivenessAdhesive
- Body Part ApplicationFingertip
- ColorTan
- MaterialFabric
- Package Quantity40 Per Box
- UPC_NO092265071260
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)