1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
First Aid Only
H109
Bandage - Elbow and Knee, Plastic, 4 in
MI ITEM #
03117791
MFR #
H109
Price
$7.25
/bx
Qty
Add to Cart
Previous Page
Home
Safety
First Aid Products
Bandages
First Aid Only H109
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
First Aid Only
H109
Bandage - Elbow and Knee, Plastic, 4 in
MI ITEM #
03117791
MFR #
H109
Mfr description
H-109 2"X4" ELBOW & KNEE BANDAGE 25/BX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.25
/bx
Add to Cart
Specifications
Dimensions
Length
4 in
Width
2 in
Details
Adhesiveness
Non-Adhesive
Body Part Application
Elbow and Knee
Color
Tan
Material
Plastic
Package Quantity
25 Per Box
UPC_NO
092265081092
Water Resistance
Non-Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items