Specifications
Dimensions
- Length2-5/8 in
- Width1-1/4 in
Details
- Active IngredientIsopropyl Alcohol
- Active Ingredient Amount70 %
- Package Quantity100 Per Box
- Product TypeAntiseptic & Alcohol Wipes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)