Specifications
Dimensions
- Length7-3/4 in
- Width4-3/4 in
Details
- Active IngredientBenzalkonium Chloride
- Active Ingredient Amount0.13 %
- Package Quantity50 Per Box
- Product TypeAntiseptic & Alcohol Wipes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)