1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
First Aid Only
M585
Tweezer, Material: Stainless Steel, Overall Length: 3-1/2"
MI ITEM #
03117811
MFR #
M585
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
First Aid Only M585
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
First Aid Only
M585
Tweezer, Material: Stainless Steel, Overall Length: 3-1/2"
MI ITEM #
03117811
MFR #
M585
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
17-010 3-1/2" DELUXE SS TWEEZERS
Specifications
Material
Stainless Steel
Overall Length
3-1/2 in
Holding Tweezers
No
Cushion Handles
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought