Motion
620-1501
Lubricant - No, 20 oz, Black Color
MI ITEM #03118313
MFR #620-1501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - No, 20 oz, Black Color
MI ITEM #03118313
MFR #620-1501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
620-1501 OPEN GEAR LUBE

Specifications

  • Type
    Lubricant
  • Container Size
    20 oz
  • Food Grade
    No
  • Composition
    Acetone, Distillates, Heptane, Propane, Residual Oil, Trichloroethane, n-Butane
  • Temperature Range
    40 to 100 °F
  • Application
    General Purpose
  • Color
    Black
  • Flammability
    Flammable
  • UPC_NO
    043281006972

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought