1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Seymour Of Sycamore
620-1505
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 20 oz
MI ITEM #
03118314
MFR #
620-1505
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Dry Film and Powder Lubricants
Seymour Of Sycamore 620-1505
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seymour Of Sycamore
620-1505
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 20 oz
MI ITEM #
03118314
MFR #
620-1505
Mfr description
620-1505 DRY MOLY LUBE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
20 oz
Details
Color
Black
Composition
Acetone, Glycol Ether Ep, Propane, Sopropyl Alcohol, n-Butane
Food Grade
Not Food Grade
Temperature Range
+40 to +100 °F
Type
General Purpose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items