Motion
1335
Oil Pump - Hand Pump, Oil, 8-1/2 oz/stroke Flow Rate, 1:1 Ratio
Mi Item #03118350
MFR #1335
Price$169.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Hand Pump, Oil, 8-1/2 oz/stroke Flow Rate, 1:1 Ratio
Mi Item #03118350
MFR #1335

Mfr description
1335 TRANSFER PUMP LEVER ACTION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.09/each

Specifications

Dimensions

  • Compatible Container Size
    16 to 55 gal (US)
  • Hose Length
    6 ft

Details

  • Compatible Fluids
    Engine Coolant, Gear Oil, Motor Oil, Silicone Oil, Transmission Fluid
  • Flow Rate
    8-1/2 oz/stroke
  • Lubrication Type
    Oil
  • Pump Material
    Brass
  • Pump Ratio
    1:1
  • Pump Type
    Hand Pump
  • Type
    Grease
  • UPC_NO
    095992097039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)