Motion
TMBA G11ET

SKF
TMBA G11ET

Extreme Temperature Glove - Size XL, Kevlar, Yellow
Mi Item #03118542
MFR #TMBA G11ET
Price$609.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMBA G11ET

Extreme Temperature Glove - Size XL, Kevlar, Yellow
Mi Item #03118542
MFR #TMBA G11ET

Mfr description
TMBA G11ET
  • Extremely tough KEVLAR® gloves with high cut, abrasion, puncture and tear resistance for increased safety
  • Heat-resistance to extreme temperatures allows the safe and prolonged handling heated components
  • High-degree of non-flammability reduces the risk of burning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.87/each

Specifications

Dimensions

  • Glove Size
    XL
  • Numeric Size
    10
  • Weight
    0.83 lbs

Details

  • Application
    Heat resistant gloves specially designed for the handling of heated bearings or other components for prolonged periods
  • Applications
    Heat resistant gloves specially designed for the handling of heated bearings or other components for prolonged periods
  • Color
    Yellow
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    3
  • Features & Benefits
    • Extremely tough KEVLAR® gloves with high cut, abrasion, puncture and tear resistance for increased safety • Heat-resistance to extreme temperatures allows the safe and prolonged handling heated components • High-degree of non-flammability reduces the risk of burning • Comfortable to wear, as they are knitted from flexible high performance materials in one piece without seams • Tested and certified for mechanical risks (EN 388) and thermal risks (EN 407)
  • Finger Coverage
    Full
  • Liner Material
    Cotton
  • Material
    Kevlar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)