Motion
56T11O5305E

LEESON ELECTRIC
56T11O5305E

Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, OAO Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #03118823
MFR #56T11O5305E
Price$900.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T11O5305E

Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, OAO Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #03118823
MFR #56T11O5305E

Mfr description
1HP 1200RPM X513 OPAO 208-230/460V 56HZ
  • 70°C ambient Enclosed shaft end bracket, vented frame Continuous duty, air over Automatic reset thermal protector Shaft slinger, Threaded lead exit Nameplated 60/50 hertz, 190/380 Volts, at next lower horsepower Double sealed ball bearings Flat and keyway on shaft Patented VCD™ - Voltage Change Device 56H, 143T, and 145T combination base with 12 mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.01/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56HZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    14.6800 in, 372.87 mm
  • Overall Length C Dimension
    14.68 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    29 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    158 °F;70 °C
  • Applications
    Carrier, Climtrol and York Units, 5 Tons and Larger, Trane
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56HZ, RPM:1200, 208-230/460V, OPAO
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    4.0-4.2/2.1 A
  • Full Load Efficiency
    75.5 %
  • Full Load Torque
    4.5 ft-lbs;6.1 N-m
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp;0.75 hp
  • Insulation Class
    H
  • IP Rating
    10
  • KVA Code
    K
  • kW
    0.75 kW;0.56 kW
  • Manufacturer Catalog Number
    X513
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038258
  • Model
    56T11O5305E
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038258
  • Voltage
    190 V, 208 to 230 V, 380 V, 460 V
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)