Overview
Mfr description
Y254A/10HYPALON ISOLATOR GLOVE 25ML
Specifications
- Glove Size10, X-Large
- MaterialHypalon
- Cuff TypeBeaded
- Length
- Hand TypeAmbidextrous
- ColorWhite
- Product LineShort Isolator Hypalon
- Standards MetEN 374.2003 AKL, EN 374.2003, EN 388 4111
- Thickness25 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data