Motion
50603

ANSELL
50603

Nitrile-XTRA™ Disposable Exam Glove - Large Size, Nitrile, Textured Surface, 4.7 mil Thick, Purple Color
Mi Item #03118967
MFR #50603
Price$42.78/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
50603

Nitrile-XTRA™ Disposable Exam Glove - Large Size, Nitrile, Textured Surface, 4.7 mil Thick, Purple Color
Mi Item #03118967
MFR #50603

Mfr description
50603 NITRILE XTRA EXM PF PRPL 12" L BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.78/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12 in
  • Thickness
    4.7 mil

Details

  • Application
    Clean Room, Medical/Exam Grade
  • Color
    Purple
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Material
    Nitrile
  • Product Line
    "Nitrile-XTRA™"
  • Product Types
    Exam Glove
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319, NFPA 1999:2008
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)