Motion
6H304-R-SS
Screw Conveyor Screw - Helicoid, Stainless Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter, 118.0000 in Flight Length
MI ITEM #03119112
MFR #6H304-R-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Stainless Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter, 118.0000 in Flight Length
MI ITEM #03119112
MFR #6H304-R-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6H304-R-SS CONVEYOR SCREW
  • The letter “H” indicates screw conveyor with helicoid flighting.
  • The figures to the left of the letter indicate the nominal outside diameter of the conveyor in inches.
  • The first figure following the letters is twice the diameter of the couplings in inches.
  • The last two figures indicate the nominal thickness of flighting at the outer edge in 1/64”.
  • Right hand flight helix wraps around the pipe in a clockwise direction.
  • Left Hand available

Specifications

  • Screw Type
    Helicoid
  • Screw Diameter
    6.0000 in
  • Coupling Diameter
    1.5000 in
  • Flight Thickness
    0.1250 (Inner Edge) in, 0.0625 (Outer Edge) in
  • Screw Direction
    Right Hand
  • Flight Material
    Stainless Steel
  • Flight Length
    118.0000 in
  • Number Of Bolts
    4
  • Bolt Size Width
    0.5000 in
  • Bolt Size Length
    3.0000 in
  • Coupling Bolt Drilling
    2.0000 in
  • Pitch
    6.0000 in
  • Nominal Pipe Size
    2.0000 in
  • Related Components
    Shafts, Coupling Bolt, Flighting, End Lugs
  • Storage Dimension Length
    118.0000 in
  • Storage Dimension Width
    6.0000 in
  • Storage Dimension Height
    6.0000 in
  • Manufacturer Upc Number
    697950525242
  • Weight
    53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text