Motion
3X10 4663K FUEL FILL CORR 20

GATES RUBBER CO
3X10 4663K FUEL FILL CORR 20

4663K Industrial Hose - 3 in Inner Diameter, 1.4 Working Pressure, Fuel Fill Corrugated Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 10 ft Length
Mi Item #03119302
MFR #3X10 4663K FUEL FILL CORR 20
Price$61.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X10 4663K FUEL FILL CORR 20

4663K Industrial Hose - 3 in Inner Diameter, 1.4 Working Pressure, Fuel Fill Corrugated Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 10 ft Length
Mi Item #03119302
MFR #3X10 4663K FUEL FILL CORR 20

Mfr description
3 4663K FUEL FILL CORRUGATED 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.89/ft

Specifications

Dimensions

  • Hose Weight
    0.84 lbs per ft
  • Length
    10 ft
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.27 in
  • Weight
    0.84 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Fuel tank filler applications to provide a flexible connector between fuel tank and fill pipe. Suitable for fill applications on automobiles, trucks, buses and other similar applications where exceptionally flexible hose is required.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    Chloroprene (Type A)
  • Hose Reinforcement Type
    Single Ply of Synthetic Fabric And Two Built-In Helical Steel Wires
  • Hose Type
    Fuel Fill Corrugated Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053678215
  • Working Pressure
    1.4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)